SPREW Insertion Tool (P Type) M3-0.5 INP 1pc

#Nomor SKU S003089552
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number M3-0.5 INP
Unit 1pc
Bolts and Screws M3x0.50
Purpose of Use Sprew insertion.
M Code 5495427
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The internal thread guide at the tip of the tool can be adjusted to make the insertion work smoothly.Depth of insertion can be kept constant with the stopper collar.With the effectiveness of internal thread guide, it can be inserted easily.Rotate the handle clockwise and insert it into the threaded hole.
Feature
- The insertion system is prepared with a guide female screw at the tip of the tool, enabling smooth operation.
- The stopper collar can keep the insertion depth constant.
- Easy to insert due to the guide screw effect.
- Rotate the handle to the right and insert it into the screw hole.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan