NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin) AR-045-5.0 1pc

#Nomor SKU S003088876
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number AR-045-5.0
Unit 1pc
Material Hose:Polyurethane (Mesh)
Hose Inside Diameter x Outside Diameter (mm) 5x8
Primary Hose Total Length (m) 1
Secondary Hose Total Length (m) 4.5
Width (mm) 64
Depth (mm) 165
Height (mm) 222
Working Pressure (MPa) 1.5
Spesifikasi Connection can be done with a commercially available coupler.
M Code 39492975
Berat (Kg) 1.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be easily installed anywhere, such as walls and ceilings. Because it swings 180degrees, can be used easily. An auto winding air reel that can be used by drawing out and can be wind by drawing out again.
Warning
Please note that there is a risk of the hose melting when used in the presence of naked flames.
Feature

Can be installed easily in any place, such as a wall or ceiling.
Can be used easily because of its 180degreesswing.
Pull out once for use, and a second time for the auto-rewind air hose reel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan