MURAKO Cyclone Flap Disc (Amplas Susun) CY10015A60 1pack(10sheets)

#Nomor SKU S003086612
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number CY10015A60
Unit 1pack(10sheets)
Grain Size (#) 60
Outside Diameter (mm) 100
Segment Length (mm) 18
Hole Diameter (mm) 15
Number of Segments 72
Maximum Usage Lap Speed 72m/s(4300m/min)
Purpose of Use Remove welding bead. Burring/chamfering. Rust removal.
M Code 49044107
Berat (Kg) 0.3
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Made in Japan polishing cloth is used, super low cost flapdisc that is made in JapanNoise is small, spark is also less, it is safeSince it is a polishing cloth, there is no occurrence of secondary burrs after grinding, the finished surface is fine and beautiful compared with the grindstoneExcellent autogenous action, constantly exposing new abrasive grains, will not cause clogging.
Feature


It is a ultra low cost flap disc produced in Japan by using the Japanese made abrasive cloth.

Since it is a abrasive cloth, there is no secondary burr occurrence after the grinding, it is finely finished as compared to grindstone.



Us

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan