Mokuba Carbide Hagasu D-40 20 1pc

#Nomor SKU S003085448
Wishlist
Harga spesial Rp379.900 Harga normal Rp619.900
Persediaan
Diskon 38%
Promo

Spesifikasi Produk

Model Number D-40 20
Unit 1pc
Material Carbon steel for mechanical structures
Blade Width (mm) 20
Total Length (mm) 190
Purpose of Use For paint scraping and scraping works. For removal works of tiles.
M Code 75257427
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Carbide alloy is brazed to the blade edge so the wear of blade edge is small even if it is used for a long time.- Can beat with a penetrating type.
Feature
- Uses special steel for industrial use. High durability with unique heat treatment.
- Realized. Applicable to harder materials by adding cemented carbide to the cutting edge.
- Since the lever is designed to be thin, it is easy to enter even in small gaps.
- Comes with a hole for the fall prevention cable that is safe for work in high places.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait