KSK Saber Saw Blade (Bi-Metal) L1418P 1set(10sheets)

#Nomor SKU S003079027
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number L1418P
Unit 1set(10sheets)
Material Bimetal high speed steel with cobalt
Number of Teeth 18
Cutting Ability (mm) Stainless Steel Pipes 10 - 115
Cutting Ability (mm) Metals and Steel Apart from Ironiron 2.0 - 10
Cutting Ability (mm) Resin or Rubber Pipes 125
Compatible Model Manufacturers Compliant with all manufacturers
Purpose of Use For dismantling and disassembling of all kinds of iron molded products such as iron pipe, channel material, angle material etc.
M Code 36948825
Berat (Kg) 0.7
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using the composite material of cobalt-containing bimetallic high-speed steel, it improved the cutting performance and realize good blade retention.
Feature


Use of composite material bimetal high speed steel with cobalt for improved cutting ability and long-lasting blade.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan