IMAO Ball Plunger For Light Weight SUM22L BST 12 1pc

#Nomor SKU S003074930
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number BST 12
Unit 1pc
Spesifikasi For light loading
Description 2 For locating elements, such as indexing or stopper.
Weight (g) 10
Dimension D (mm) 2.5
Dimensions e (mm) 2
Surface Processing Blackening
Dimensions c (mm) 22
Ball Material SUJ2(HRC56 - 60)
Screw Diameter A M12x1.75
Pressure (minimum to maximum)(N) 30 - 55
Material (coil Spring) SWPA
Ball Diameter B (mm) 8
Purpose of Use Locating parts such as indexing and stopper.
M Code 2034471
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the spring built-in the screw body, strokes the center pin by pressing pressure and positions.
Feature
A spring is built into the threaded body, and the ball is stroked and positioned by pressing force.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan