HUBY 3 Fine Baby Swab (Hard Sharp Point Slim) BB-013SP 1box(100pcs)

#Nomor SKU S003074411
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number BB-013SP
Unit 1box(100pcs)
Material Paper shaft: Pulp, Cotton ball: Cotton
Tip Diameter (mm) 2.2
Shaft Length (mm) 76
M Code 16458548
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application :
HDD head cleaning, foundation cleaning, etc.
Feature
- Excellent absorbency and cotton does not swell.
- A small amount of residual dissolved material.
- Anti-static and silicone-free package.
- In order to maintain water absorption, the shaft is shaved to increase the cotton part, and the head part is a cotton swab sharpened with unique technology. It is used in connector cleaning, precision machine manufacturing processes, and flux removal of substrates and precision parts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan