HAGIHARA Tarpaulin White Flame-retardant (Terpal) WHBO3654Y 1sheet

#Nomor SKU S003069585
Wishlist
Rating:
100% of 100
(1)
Harga spesial Rp439.900 Harga normal Rp1.199.900
Persediaan
Diskon 63%
Promo

Spesifikasi Produk

Model Number WHBO3654Y
Unit 1sheet
Material Sheet:Polyester foundation + Vinyl chloride coating, Eyelet:Aluminium (Inside diameter:12mm)
Width (m) 3.6
Length (m) 5.4
Number of Eyelets (unit) 40
Eyelet Pitch (cm) 45
Color White
Thickness 0.29mm
Tensile Strength Vertical 290N/3cm, Horizontal 180N/3cm
Tear Strength Vertical 150N and Horizontal 100N
Purpose of Use For wall curing of building/construction and floor curing of bridge works.
M Code 60785016
Berat (Kg) 6.3
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A low cost type flame retardant curing sheet. Optimal for short term constructions.
Fitur
Number of Person Authorized to Display Fire Retardant Authorization Number : AFE330085
Feature

It is a low-cost flame-retardant curing sheet.

Usage
Used for curing walls for construction, architecture and curing floor surfaces of bridge construction work

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk