Furupla Pressure Aerosols No.7400 1pc

#Nomor SKU S003068762
Wishlist
Harga spesial Rp819.900 Harga normal Rp1.299.900
Persediaan
Diskon 36%
Promo

Spesifikasi Produk

Model Number No.7400
Unit 1pc
Material Nozzle:Chrome-plated brass, Tank: Polyethylene, Hose: Elastomer(TP)
Capacity (L) 4
Nozzle 1 mouth
Nozzle Length (mm) 390
Hose Length (m) 2
Purpose of Use For gardening.
M Code 36948037
Berat (Kg) 2.3
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent usability and durability. Since it is a conical nozzle, spraying a wide range with a fine mist when closing the nozzle, loosening the fog becomes coarse and difficult to be blown by the wind. Further loosening will be direct.
Feature
Excellent ease of use and durability.
Cone-shaped nozzle so close off for a fine mist over a wide area, and loosen for a coarser mist that won't get blown away by the wind. Loosen further for a jet stream.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan