ASH Striking Box End Wrench (Kunci Ring Pukul) DR0058 58mm 1pc

#Nomor SKU S003057537
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number DR0058
Unit 1pc
Material Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
Across-Flats (mm) 58
Total Length (mm) 275
M Code 2191917
Berat (Kg) 1.5
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Optimum for tightening by tapping the striking part with a hammer while pulling the rope through the rear hole of the handle, or loosening the bolt and nut with rust.- Material is chrome vanadium steel, hardness considering shock, JIS strongest grade spanner with the strength more than 2.5 times strongest spanner.- Manufactured at JIS certified factory.
Feature
It is best for tightening and loosening the rusted bolts and nuts by hitting the impacting part with hammer while dragging it through the rope in the rear hold of handle.
It is the strongest wrench which is made of chrome vanadium steel, with hardness considering the impact, having the strength of 2.5 times or more of JIS strength grade spanner.
Made at factory acknowledged by JIS mark certification.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan