AK O-Ring Seal (Oring) 1AP-4 1bag(10pcs)

#Nomor SKU S003055922
Wishlist
Rp86.900
Persediaan

Spesifikasi Produk

Model Number 1AP-4
Unit 1bag(10pcs)
Material 1A Nitrile rubber (NBR)
Inside Diameter (mm) 3.8
Wire Diameter (mm) 1.9
Spesifikasi JIS B 2401 standard product
Working Temperature Range 0 to 80degrees
Purpose of Use Seals in general industrial equipment.
M Code 37120404
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.
Feature



Synthetic rubber O ring made for sealing not only liquids such as oil and water, but also a variety of fluids such as air and gas. It fully exerts its sealing function by utilizing the stress produced by adequate compression.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan