ISEL Mecha Lock MA2442 1unit

#Nomor SKU S003055731
Wishlist
Harga spesial Rp849.900 Harga normal Rp1.599.900
Persediaan
Diskon 46%
Promo

Spesifikasi Produk

Model Number MA2442
Unit 1unit
Material Steel
Inside Diameter (mm) 24
Outside Diameter (mm) 42
Length (mm) 25.1
Allowable Maximum Torque (N m) 363.0
Allowable Thrust (N m) 29.9
Working Temperature -20degrees to 100degrees
Purpose of Use Machine tools, transportation equipment, robots, various automatic machines.
M Code 7211556
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact type that minimized the outer diameter dimension. The centering effect is excellent due to the inlay provided in the collar of the inner ring. Phase matching and positioning can be made freely. When tightening the lock bolt, there is no movement in the axial direction of the hub. Since it is nonbacklash, there is no play.
Feature

Compact type that drastically suppresses the outside diameter dimensions.
Faucet joint established on the inner ring collar results in superior centering effect.

Usage
Machine tools, transport equipment, robots, various automatic machines.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan