Unit Lakban Reflektif Safety 374-05 Yellow/Black 1roll

#Nomor SKU S003048764
Wishlist
Rp499.900
Persediaan

Spesifikasi Produk

Model Number 374-05
Unit 1roll
Material Base material:Polyester resin film, Adhesive:Acrylic resin
Width (mm) 45
Length (m) 10
Thickness (mm) 0.12
Adhesive Strength 6.64N/10mm
Yellow part reflection
Color Yellow-Black
Purpose of Use For factories, offices, logistic warehouses, commercial facilities, etc.
M Code 88597792
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Since reflecting the light, it increases visibility in the evening and at night.- Optimum for danger marking and no-entry display of work sites and various facilities.
Warning
- Wipes off garbage and oil etc on the side to be pasted.
Feature




Insert and display work title in clear pocket


Insert type makes it easy to change display (sold separately) (Pocket size 150x330mm)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan