TRUSCO Urethane Hammer TPU-10 1pc

#Nomor SKU S003044957
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Model Number TPU-10
Unit 1pc
Head Diameter (mm) 105
Head Length (mm) 198
Total Length (mm) 910
Size (lbs) 10
Handle Material Fiberglass
Head Material Polyurethane (PU)
M Code 39526076
Berat (Kg) 5.6
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Usability is good and strike force is strong because of its shockless structure. Excellent in durability and safety with adoption of fiberglass handle. Adopts a soft grip which is hard to slip and is gentle to the hands. There is oil resistance. Hardness of the striking face is 90 to 95A.
Feature

Uses non yellowing polyurethane with excellent elasticity and impact absorption.
High durability and vibration isolation.
Adhesive type, easy to stick.

Usage
Doorstop cushion, anti-scratch, Anti-slip for OA equipment, for rubber feet.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait