TRUSCO Spattering Sheet Gold SPS-1G 1sheet

#Nomor SKU S003041413
Wishlist
Harga spesial Rp1.099.900 Harga normal Rp2.399.900
Persediaan
Diskon 54%
Promo

Spesifikasi Produk

Model Number SPS-1G
Unit 1sheet
Material Silica fiber (high temperature resistant glass fibers)
Type No.1
Number of Eyelets 4
Eyelet Pitch (mm) A 780
Eyelet Pitch (mm) B 880
Width (mm) 820
Length (mm) 920
Purpose of Use For slag receiving work. (Becomes more effective by sprinkling water)
M Code 8293135
Berat (Kg) 1.1
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- It is the finest type. Adheres received sparks and slag. Safe product not containing asbestos and RCF (refractory ceramic fiber) . Fits softly to the workpieces. Strong against tearing and tearing and excellent in durability.
Feature

Special silicone is coated on both the sides of the flame resistant fiber cloth.
Received spark/slag is repelling type.

Usage
It is used as welding spark catch sheet, fire proof curtains, protective sheet, duct cover.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan