TRUSCO Gear Puller (Slide-Type) TSG-80 1pc

#Nomor SKU S003039731
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number TSG-80
Unit 1pc
Weight (kg) 1.0
Dimension H (mm) 90
Dimensions a (mm) 17
Dimension D (mm) 30 to 80
Breaking Load (kN) 40
M Code 8384092
Berat (Kg) 1.0
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parallel movement of the claws allows for smooth work, leading to higher efficiency With its slide claw, bolt tightening work required for Typical type is unnecessary Easy setting work, improving work efficiency.
Warning
Do not use for in-hook work with changing the orientation of the claws.
Feature
- Smooth movement can be achieved by parallel movement of the nails, leading to improved efficiency.
- With the slide claw, the bolt tightening work required for the normal type is unnecessary.
- Setting work becomes easy and work efficiency improves.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait