TRUSCO Screw Extractor Spiral Type (Tap Balik) EX-809 1pc

#Nomor SKU S003026915
Wishlist
Rp839.900
Persediaan

Spesifikasi Produk

Model Number EX-809
Unit 1pc
Material S45C
Overall Length (mm) 120
Point Diameter (mm) 25.0
Original Point Diameter (mm) 33.0
Opposite Side Angle Dimensions (mm) 24.0
Use Tap Handle TH-38
Use Bolt Screw (mm) 44.0 to 54.0
Using Pipe Dimensions 1
Prepared Hole Drill Dimensions (mm) 27.0
Purpose of Use To extract broken bolts and pipes.
M Code 8278541
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 14 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for removing damaged bolt, pipe and other Bent bolt in the threaded hole can also be pulled out without damaging the threaded hole When the Phillips or flat grooves of the head of a machine screw collapse, even machine screw that was difficult to extract can be easily removed Even hexagonal bolt with a corner of its head crushed and bolt that is bent in the middle can be removed easily by punching pilot hole.
Warning
Cannot be used for hardened bolts or stainless steel bolts.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait