THREE PEAKS Nippers Plastic Cutting (Tang Potong) SP-33 1pc

#Nomor SKU S003018446
Wishlist
Rating:
100% of 100
(1)
Rp439.900
Persediaan

Spesifikasi Produk

Model Number SP-33
Unit 1pc
Material Stainless steel (equivalent to SUS420)
Cutting Performance (mm) Resin Ø 3
Total Length (mm) 130
Spesifikasi Plastic springs included
M Code 32690804
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For plastic only. Metal wire cannot be cut.

Because it is compact, you can work as you hold it. It is often used for resin cutting and deburring in internal jobs.
- Blade shape is flat.
- Elastomer resin grip that is easy to adjust to the hand.
- Plastic spring for easy continuous work (durability approximately 10 times that of our company).
Feature
Tip angle is 45degrees.
Bent head flat nosed pliers which is suitable for "Pick up, hold, and line up".

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait