SUNFLAG Heavy-Duty Scratch Awl with Angular Edge Heavy-Duty Scratch Awl with Round Edge 390 1unit

#Nomor SKU S003015650
Wishlist
Rp179.900
Persediaan

Spesifikasi Produk

Model Number 390
Unit 1unit
Tip Angled gimlet
Shaft Length (mm) 98
Total Length (mm) 203
Purpose of Use Drilling hole on corrugated plate, veneer plate, gypsum boards, galvanized iron, slates, plastics, wood screws etc. and scribing work.
M Code 37017924
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Shaft part is special steel, heat treated.
Feature

Both inner and outer surfaces are clean and it has excellent corrosion resistance due to bright annealing.
It is convenient to carry since it is put into a packet for each piece.
Ideal for instrumentation piping used for air, oil etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan