STS Digital Level with Laser (Waterpass Digital) DL600LV 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | DL600LV |
|---|---|
| Unit | 1pc |
| Weight (g) | 690 |
| Power | AAA batteries x2 book |
| Minimum | (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree |
| Dimension (Length L x Width W x Thickness) (mm) | 600x60x27 |
| Display | Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display |
| Light Source | 635nm red semiconductor laser |
| Operating Temperature and Humidity Range | -5deg C - (non-condensing) 90% less than +50 deg C |
| Beam Diameter | (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position |
| Optical Output | Less than 1mW Class 2 (JIS C6802: 2005) |
| Purpose of Use | For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc. |
| M Code | 36939962 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 20 April 2017 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Digital display of angle just by placing, for horizontal and vertical management.
- R cut.
Excellent stability even on pipes with R-cut! Easily manage piping gradients.
- Built-in magnet.
With magnet, it is very convenient for steel pipe, steel frame construction, plant construction, etc.
- LCD.
The numerical value can be read from the upper part by the slope arrangement.
- Display fixing function.
Even if you reach your hand, if the LCD screen cannot be read, you can fix the display with a single button.
- Readjustable.
Even if there is an abnormality in accuracy, readjustment and accuracy confirmation can be performed quickly and easily on site.
- Angle/gradient display.
Each time you press the button, the display unit can be switched between angle (degrees) and gradient (%).
- 25mm laser height.
The laser irradiation height is 25mm from the bottom and workability is outstanding!
- Reversing liquid crystal display.
The horizontal (vertical) direction is displayed with triangles on both sides of the LCD screen. When the main body is turned upside down, the numbers are reversed. Prevent reading mistakes.
- Sound function.
A buzzer sounds a0degrees, 45degrees, and 90degrees positions.
- Comparison display mode.
Arbitrary angles can be set to 0degrees as a reference, and comparison with other angles is possible.
Example: When the 30degrees position is set to 0degrees in the comparison mode, the 50degrees position is displayed as 20degrees in the normal mode.
- R cut.
Excellent stability even on pipes with R-cut! Easily manage piping gradients.
- Built-in magnet.
With magnet, it is very convenient for steel pipe, steel frame construction, plant construction, etc.
- LCD.
The numerical value can be read from the upper part by the slope arrangement.
- Display fixing function.
Even if you reach your hand, if the LCD screen cannot be read, you can fix the display with a single button.
- Readjustable.
Even if there is an abnormality in accuracy, readjustment and accuracy confirmation can be performed quickly and easily on site.
- Angle/gradient display.
Each time you press the button, the display unit can be switched between angle (degrees) and gradient (%).
- 25mm laser height.
The laser irradiation height is 25mm from the bottom and workability is outstanding!
- Reversing liquid crystal display.
The horizontal (vertical) direction is displayed with triangles on both sides of the LCD screen. When the main body is turned upside down, the numbers are reversed. Prevent reading mistakes.
- Sound function.
A buzzer sounds a0degrees, 45degrees, and 90degrees positions.
- Comparison display mode.
Arbitrary angles can be set to 0degrees as a reference, and comparison with other angles is possible.
Example: When the 30degrees position is set to 0degrees in the comparison mode, the 50degrees position is displayed as 20degrees in the normal mode.
Peringatan
PERHATIAN: Produk ini mungkin mengandung komponen yang dirancang untuk tegangan 100/110/120V (produk impor).Penggunaan pada tegangan yang berbeda dapat menyebabkan kerusakan atau bahaya, karena tegangan listrik yang umum digunakan di Indonesia adalah 220V.
Feature
If the body is set to reverse, the figure get reverse and it prevents the reading mistake. Usage:
Used for horizontal and parallel measurement, Inclination measurement.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/STS%20Digital%20Level%20with%20Laser%20(Waterpass%20Digital)%20DL600LV%201pc/eqS003014530-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)