When used in combination with the dedicated socket (Monotarou Socket Coupler), the automatic opening / closing valve built into the socket opens and closes according to the attachment / detachment of the plug, so there is no need to operate the original valve each time the plug is attached / detached.
Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
* Do not use for anything other than its intended purpose.
monotaro Quick Coupler PM Type (Kopler Selang) PM20-Steel 1pc
Rp17.900
Persediaan
Spesifikasi Produk
| Model Number | PM20-Steel |
|---|---|
| Unit | 1pc |
| Suitable fluid | Air |
| Dimension Hs (mm) | 14 |
| Maximum Operating Pressure (MPa) | 1 |
| Socket or Plug | Plug |
| Dimensions t (mm) | PT1/4 |
| Material (Main Unit) | Steel (chrome plating) |
| Mating Connection Size | Rc1/4 |
| Thread Size | R1/4 |
| Type of Connection | Male screw |
| Dimension D (mm) | Φ11 |
| Valve Structure | With valve |
| Dimension A (mm) | 13 |
| Dimension Ls (mm) | 40 |
| Operating Temperature Range (°C) | -20~+70 |
| M Code | 09926217 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 December 2016 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Quick%20Coupler%20PM%20Type%20(Kopler%20Selang)%20PM20-Steel%201pc/0wS002002032-4.jpg)