monotaro Quick Coupler PM Type (Kopler Selang)

Rating:
100% of 100
(3)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp18.900
Spesifikasi
Suitable fluidAir
Thread SizeR1/4
Type of ConnectionMale screw
Dimension A (mm)13
Socket or PlugPlug
Valve StructureWith valve
Dimension D (mm)Φ11
Dimension Hs (mm)14
Dimension Ls (mm)40
Dimensions t (mm)PT1/4
Material (Main Unit)Steel (chrome plating)
Mating Connection SizeRc1/4
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)-20~+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the automatic opening / closing valve built in the socket opens and closes according to the attachment and detachment of the plug, it is not necessary to manipulate the original valve each time when plug is removed. Air tools, various air piping, pneumatic equipment, etc.

Ulasan Produk