BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus) 2608680792 6x60x100mm 1pc

#Nomor SKU S000089635
Wishlist
Rp30.900
Persediaan

Spesifikasi Produk

Model Number 2608680792
Unit 1pc
Part Number 2 608 680 792
Working Length 60 mm
Standard DIN 8039
Total Length (mm) 100
Diameter (mm) 6
Material TC
Working Length (mm) 60
Drill Bit Color Green
Cutter Type Tungsten Karbida
Berat (Kg) 0.1
Tanggal Produk Terdaftar 08 March 2017
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/drivers
No need for frequent drill bit changes
Diamond-ground tungsten carbide cutting edge
Feature

- High-performance multi-purpose drill bit for a wide range of materials
- Masonry, tiles, wood, thin metal and light concrete are no problem for the multi-purpose drill bit, which is also perfectly suitable for multi-layer materials
- Perfectly

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan