BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas) 2608595481 6mm 1pc

#Nomor SKU S000089584
Wishlist
Rating:
80% of 100
(1)
Rp33.900
Persediaan

Spesifikasi Produk

Model Number 2608595481
Unit 1pc
Material HSS-ISO-TEMP
Total length l2 (mm) 152
Diameter (D) (mm) 6
Drill Bit Color Abu-Abu Efek Sand Blast
Drill Bit Type Flat
Cutter Type Two cutters
Cutting Direction Kanan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 08 March 2017
Terakhir Diperbaharui 20 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plester
Sepuluh kali lebih cepat dari mata bor sekop
Berkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayu
Mata bor sekop dipatenkan Bosch
Diproduksi de
Description
Self-Cut Speed Spade Bit performs extremely fast hole drilling

Fast chip removal and rapid results are made possible by a specially shaped spade
In product tests, this drill bit produces holes 10 times faster than a standard spade bit
Equally at home in softwoods, chipboard or particleboard, the Bosch EXPERT SelfCut Speed Spade Bit offers efficiency and convenience to tradesmen who need to drill through holes for cabling, dowels and other hardware installations.

This spade bit has a 1/4-inch hex shank system and it is best for use with portable power drills.
Feature
Self-Cut Speed Spade Bit performs extremely fast hole drilling
Self-feeding threaded tip provides high-speed drilling with little exertion
Fast chip removal and rapid results are made possible by a specially shaped spade
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk