KARCHER Professional Carpet Extractor Puzzi Line 30/4 1unit

#Nomor SKU S000086088
Wishlist
Rp44.999.900
Persediaan

Spesifikasi Produk

Model Number 30/4
Unit 1unit
Part Number 1.101.120.0
Area Performance (m²) 60-75
Turbine Power Rating (W) 1200
Tank Fresh (I) 30/15
Maximum Area Performance (m²/hour) 60-75
Air Flow Rate (L/s) 74
Vacuum (mbar/kPa) 254/25.4
Spray Rate (L/minute) 3
Spray Pressure (bar) 4
Fresh/Dirty Water Tank (L) 30-15
Turbine Power (W) 1200
Pump Power (W) 70
Voltage (V) 220-240
Frequency (Hz) 50-60
Dimensions (mm) 580x460x930
Berat (Kg) 26.0
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a noise level of 66 dB (A), the Puzzi 30/4 spray extraction machine is the quietest wet vacuum cleaner in its class and ideal for low-noise cleaning. With a 30-litre fresh water capacity and a 350 mm floor nozzle, this innovative spray extraction machine is especially suitable for cleaning large carpeted areas. The machine design places great emphasis on ergonomic, stress-free and time-saving cleaning. The EASY-Operation concept and the ergonomic upright stance make handling much easier. The learning curve is smooth, thanks to easily understandable pictograms. The dirty water tank is removable, and the handle and shape of the tank are designed for ergonomic transport. The container is easy to clean, which also makes it suitable for filling the fresh water tank. The short set-up period saves time and money. The drying time with this machine is up to 30% shorter than with competitiveproducts. This is partially due to the flexible suction lip, which always assures an optimal suction angle. The Puzzi 30/4 is easy to carry, even when lying flat with a full fresh water tank, and its large castor wheels make it easy to transport over stairs.
Feature
Power outlet for PW 30/1
The integrated power outlet enables flexible use of the PW 30/1 without an additional power source. When not in use, the power outlet is effectively protected by an automatically closing flap. The PW 30/1 increases the area performance, cleans the pile with a rotating brush and aligns it in one direction.

Removable waste water tank
To protect against dirt, the waste water tank's handle is attached to the outside. The waste water tank is easy to remove and can also be used to fill the fresh water tank. A short description on the rear of the waste water tank explains the work process simply and clearly.

Extremely quiet
At just 66 dB(A), the Puzzi 30/4 is the quietest wet vacuum cleaner of its kind. Thanks to the low noise volume, the machine can be used everywhere, even during business hours and in hotels. The low noise emissions protect the operator and allow longer work intervals.

Large tank volume
Even with a full 30-litre fresh water tank, the Puzzi 30/4 can be easily transported lying on its back.
An integrated level indicator display shows the current fresh water level.
The fresh water filter protects the components and can be removed without tools for cleaning.
User-friendly EASY-Operation operating concept
For large areas
Good suction
High cleaning performance
Height-adjustable handle
Large transport wheels
Thanks to the large wheels, the Puzzi 30/4 is easy to manoeuvre, even when completely full.
Smooth-running wheels with a 30 cm diameter.

Equipment
Spray hose with integrated water feed, 4 m
Power outlet for professional power brush, PW 30/1
Spray suction hose (m), 4 m
Additional handle
Wide floor nozzle with flexible suction lip
Handle with trigger

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan