KARCHER Professional Carpet Vacuum Cleaners CV 66/2 1unit

#Nomor SKU S000086083
Wishlist
Rp87.999.900
Persediaan

Spesifikasi Produk

Model Number CV 66/2
Unit 1unit
Part Number 1.012.585.0
Area Flow Rate (L/s) 2 x 52
Vacum (mbar/kpa) 143/14.3
Maximum Power (W) 1650
Operating Noise Level (dB (A)) 73
Working Width (mm) 660
Air Flow Rate (L/s) 2x52
Vacuum (mbar/kPa) 143/14.3
Container Capacity (L) 35
Maximum Rated Input Power (W) 1650
Cable Length (m) 20
Sound Pressure Level (dBA) 73
Turbine Power (W) 650
Brush Motor Power (W) 400
Frequency (Hz) 50-60
Voltage (V) 220-240
Dimensions (mm) 1120x770x1270
Berat (Kg) 72.0
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its height-adjustable handle, the CV 66/2 is easy to balance and push with one hand. The handle folds down for space-saving storage and easy transport. The practical integrated cable hook allows space-saving storage of the 20-metre power cord. The hook is rotatable for quick and easy removal. Large, wide-opening filter cover enables easy access to the filter system. For easy and convenient paper filter replacement. Quick release system for easy changing of both roller brushes.
Feature
Easy filter replacement.
The filter system is easily accessible for quick and easy replacement.

Contra-rotating roller brush system
The innovative contra-rotating roller brush system cleans deep into the fibres and raises the pile.

Always ready to use.
The hook is rotatable for easy removal of the power cable.

Equipment
Filter bag, Paper
Filter status indicator
Height-adjustable handle
Safety class, II
Roller brush, standard, 2 piece(s)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan