KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) NT 70/2 Me Classic 1unit

#Nomor SKU S000086061
Wishlist
Rating:
100% of 100
(2)
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number NT 70/2 Me Classic
Unit 1unit
Part Number 1.667.224.0
Air Flow Rate (L/s) 2 x 53
Container Capacity (L) 70
Maximum Rated Input Power (W) 2300
Compatible for Profesional vacuum cleaner used
Vacuum (mbar/kPa) 225/22.5
Standard Nominal Width ID/40
Cable Length (m) 7.5
Sound Pressure Level (dBA) 76
Container Materials Stainless Steel
Turbine Power (W) 2100
Phase 1
Frequency (Hz) 50-60
Voltage (V) 220-240
Dimensions (mm) 580x510x850
Garansi Service 12 bulan
Berat (Kg) 47.4
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its 70-litre container, the dual-motor NT 70/2 Me Classic wet and dry vacuum cleaner can vacuum large quantities of wet and coarse dirt. With its high suction power and highly efficient cartridge filter, the vacuum cleaner makes light work of all kinds of dust, liquids and coarse dirt. What's more, the robust vacuum cleaner is fitted with a practical drain hose. The vacuum cleaner offers outstanding mobility thanks to the push handle and extremely robust chassis with metal castors.
Fitur
Produk ini memiliki K3L (Kesehatan, Keselamatan Kerja & Lingkungan). Kode K3L : 22-L-002210
Feature
Robust and easy to transport.
Extremely mobile on all surfaces thanks to the robust chassis, large wheels and metal castors.
The standard push handle ensures convenient transport.
Excellent suction power.
2 powerful turbines ensure outstanding suction power.
The strong suction power ensures excellent cleaning results and the utmost efficiency.
Convenient servicing.
Sensationally fast: the Easy Service Concept allows removal of the turbine in just 44 seconds.
The rapid turbine change not only saves an enormous amount of time, but also costs.
Vacuum without filter bags
The two-motor NT Classic vacuum cleaners are fitted with the tried-and-tested Karcher cartridge filter.
The cartridge filter enables sustained suction without a filter bag.
Application Areas.
For picking up liquids, coarse dirt and dust on all hard surfaces as well as for car interior cleaning.

Equipment
Suction hose, 2.5 m
Suction Tube, 2 piece(s), 0.5 m
Wet and dry floor nozzle, 360 mm
Crevice nozzle
Cartridge filter
Drain hose
Stainless steel container
Push handle

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk