KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) NT 48/1 1unit

#Nomor SKU S000086056
Wishlist
Rating:
100% of 100
(2)
Rp7.299.900
Persediaan

Spesifikasi Produk

Model Number NT 48/1
Unit 1unit
Part Number 1.428.620.0
Air Flow Rate (L/s) 67
Container Capacity (L) 48
Maximum Rated Input Power (W) max. 1380
Compatible for Profesional vacuum cleaner used
Vacuum (mbar/kPa) 200/20
Standard Nominal Width ID/35
Cable Length (m) 7.5
Sound Pressure Level (dBA) 72
Container Materials Plastic
Phase 50-60
Frequency (Hz) 220-240
Voltage (V) 490x390x780
Berat (Kg) 10.5
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NT 48/1 has a container capacity of 48 l. The machine is equipped with an integrated cable hook and an accessory storage for suction tubes, floor tool and crevice tool. The large cartridge filter with the huge filter surface (0.8m2) provides a constant high suction power of the machine. The reliable float system provides a safe interruption of the air flow by all absorbed fluids. At any time tools or other implements could be stored ready to hand on the large storage area on the turbine head. Through easily accessible drain hose, sturdy chassis with big wheels and castors made of metal with fixing brake and integrated recessed grip at the container a comfortable transport is enabled.
Fitur
Produk ini memiliki K3L (Kesehatan, Keselamatan Kerja & Lingkungan). Kode K3L : 20-L-001468
Feature
Container emptying
Easily accessible drain hose for convenient liquid disposal.
Accessory storage
Accessories can be attached to the container at the rear of the machine.

Equipment
Suction hose, 2.5 m
Suction Tube, 2 piece(s), 0.5 m
Filter bag, Paper
Wet and dry floor nozzle, 400 mm
Crevice nozzle
Cartridge filter
Drain hose
Bend
Cartridge filter, Paper
Safety class, II
Steering roller stop

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk