KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) BR 35/12 C Bp 1unit

#Nomor SKU S000086012
Wishlist
Rp63.999.900
Persediaan

Spesifikasi Produk

Model Number BR 35/12 C Bp
Unit 1unit
Part Number 1.783.450.0
Rated Input Power (W) 500
Brush Speed (rpm) 700 / 1500
Water Tank (L) 12
Compatible for Profesional floor care used
Brush Working Width (mm) 350
Working Width Vacuuming (mm) 450
Battery (V/Ah) 25.2/21
Battery Capacity (AH) 21
Battery Voltage (V) 25.2
Fresh/Dirty Water Tank (L) 12/12
Brush Contact Pressure (g/cm²) 80-150/6-12
Maximum Area Performance (m²/hour) 1050
Dimensions (mm) 930x420x1100
Berat (Kg) 93.7
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manoeuvrable, user-friendly and easy-to-maintain, the BR 35/12 C scrubber drier is a highly professional and efficient tool for cleaning small areas and cluttered surfaces. The machine is fitted with a rotatable roller brush head with KART technology (Karcher Advanced Response Technology), making it perfect for tight corners. Can also clean in reverse if necessary (due to lack of space etc). The new lithium-ion battery has a prolonged running time, making it 3 times more durable than normal lead batteries. It is completely maintenance-free and quick to recharge. The machine's lightweight design helps you to negotiate steps and facilitates transportation. The eco!efficiency mode reduces energy consumption, increases the running time and lowers the volume by around 40%.
Feature
Brush head rotatable by +/- 200degree with KART technology, allowing the machine to be steered. For easy negotiation of curves
Extremely manoeuvrable and effective-ideal for areas with a lot of furniture. The brush is always transverse to the direction of travel. The squeegee reliably absorbs the water in every corner. If necessary, cleaning and vacuuming can also be done in reverse.

Includes high-performance lithium-ion battery
Completely maintenance-free despite a service life that is three times longer than conventional batteries. Interim or partial charging is also possible where necessary. Quick charging (full in three hours, half full in one hour).

Energy-saving eco!efficiency mode
Saves resources and extends run time by up to 50 %. 40 % reduction in noise level. Reduced CO? emissions.

Compact device
Driving away from the wall is possible at a 90degree angle.
No protrusions from the device; easy handling.
Very low machine weight
35 % lighter than comparable devices.
Can easily be carried over steps, thresholds or stairs.
Simplified transport in vehicles.
Handlebar can be folded down
Compact storage.
Can also be transported in small vehicles.
Height-adjustable handlebar
Ergonomically adjustable for different operator sizes.
Includes high-performance on-board charger
The charger is always there; charging is always possible.
Can be fully recharged in three hours or semi-charged in one hour. Interim charges are possible at any time.
Charger automatically switches itself off. No energy consumption in standby operation.
Roller technology
High contact pressure for removing stubborn dirt.
Very good even on rough floor coverings or for cleaning crevices.
Uniform cleaning result.
Includes sweeping function
Efficiently sweep, scrub and vacuum in a single procedure.
Vacuums small stones, splinter of wood and other small parts.
For optimal operation of the suction bar.

Equipment
Roller brush
2-tank system
Variable contact pressure
Battery and built-in charger included
Battery type, Li-Ion
Transport wheels
Squeegee, straight

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan