KARCHER Professional Handheld Scrubber BR 30/4 C Adv 1unit

#Nomor SKU S000086010
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number BR 30/4 C Adv
Unit 1unit
Part Number 1.783.213.0
Brush Working Width (mm) 300
Working Width Vacuuming (mm) 300
Rated Input Power/Amps (W) 820
Fresh/Dirty Water Tank (L) 4/4
Brush Contact Pressure (g/cm²) 100
Brush Speed (rpm) 1450
Maximum Area Performance (m²/hour) 200
Pratical Area Performance (m²/hour) 130
Sound Pressure Level (dBA) 70.5
Current Type (V/Hz) 220-240/50-60
Dimensions (mm) 390x335x1180
Berat (Kg) 93.7
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This machine is as easy to manoeuvre as a vacuum brush. It exerts ten times more contact pressure than mopping by hand with far better cleaning performance. And this, at a roller speed of about 1,500 revolutions. The machine maintains suction while vacuuming forwards and backwards. The squeegees can also be raised for stubborn dirt. This ensures a longer contact time for the cleaning fleet.
Feature
High-speed roller brush
Ten times higher contact pressure than manual cleaning. The roller brush also cleans structured surfaces and crevices. Roller assists forward movement for easy cleaning.

Dries immediately
The soft suction lips remove moisture-backwards and forwards. For intensive cleaning, the suction can be switched off via the foot pedal.

Tanks are removable

Equipment
Roller brush
2-tank system
Mains operationMains operation
Transport wheels
Two squeegees, straight

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan