KARCHER Professional Ultra High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) HD 9/50-4 1unit

#Nomor SKU S000085991
Wishlist
Rp199.999.900
Persediaan

Spesifikasi Produk

Model Number HD 9/50-4
Unit 1unit
Part Number 1.367.156.0
Flow Rate (L/hour) 500 / 900
Compatible for Profesional used
Working Pressure (MPa) 15 max. 50
Maximum Inlet Temperature (°C) Max. 60
Pump Type Maximum Performance Karcher Crankshaft Pump
Motor Rating (kW) 15
Dimensions (mm) 930x800x920
Drive Electric
Working Pressure (Bar) 150 max.500
Berat (Kg) 190.0
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handy and convienent: The lance holder and the integrated hose hook ensures that the accessory is ready at the machine. The hour meter always shows the exact operating time of the pump. Safe Storage: Accessories and tools are stored in a protected box. Easy to move: The pushcart principle makes it possible to eassily transport the machine even to areas that are difficult to access. Reliable and safe: Karchers high-performance crankshaft pump ensures optimal pressure. The optional dry-run cut-out protects the machine as well as the user.
Feature
High-performance crankshaft pump
Reliable and durable Karcher high-performance crankshaft pump ensures optimal pressure.
Safe storage
Accessories and tools are stored in a protected compartment. This means that everything is always in its place.

Equipment
High-pressure hose, 10 m
Spray gun, Industrial trigger gun
Stainless steel lance, 700 mm
Flat jet nozzle
Safety valve
Elapsed time counter

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan