KARCHER Professional High Pressure Cleaners-Cold Water HD 7/10 CXF 1unit
Rp39.999.900
Persediaan
Spesifikasi Produk
| Model Number | HD 7/10 CXF |
|---|---|
| Unit | 1unit |
| Part Number | 1.151-906.0 |
| Maximum Pressure (MPa) | 12 |
| Connected Load (kW) | 4.5 |
| Flow Rate (L/hour) | 250 - 700 |
| Compatible for | Profesional used |
| Current Type (Ph/V/Hz) | 3/400/50 |
| Working Pressure (MPa) | 1-10 |
| Dimensions (mm) | 360x400x925 |
| Maximum Pressure (bar) | 120 |
| Working Pressure (Bar) | 10-100 |
| Berat (Kg) | 95.0 |
| Tanggal Produk Terdaftar | 09 March 2017 |
| Terakhir Diperbaharui | 10 June 2026 |
Informasi Produk
Description
Specifically developed for the commercial food industry: the unheated HD 7/10 CXF high-pressure cleaner. With high-quality equipment, the top model in the Compact class has an upright and exceptionally robust construction style and impresses with a high level of mobility, easy operation and the long service life of its individual components. With the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, the machine is very convenient to use. Additional features which make work even more convenient for the operator include Servo Control for infinite water flow and pressure regulation directly on the trigger gun and the triple nozzle for quick spray adjustment. Thanks to the cleaning agent dosing valve, cleaning agents can be added to the high-pressure jet in the low pressure range. A range of useful details, like the generous storage possibilities for accessories, cable storage, a nozzle compartment and in-built hose reel round off the complete package.
Feature
Save time and effort: EASY!Force high-pressure gun and EASY!Lock quick-release couplings. - Effortless operation at last: the EASY!Force high-pressure gun. EASY!Lock quick-release couplings: durable and robust. And five times faster than screws.
Hygiene requirements.
- Integrated hose reel with food-grade pressure hose and robust, grey wheels. Water inlet temperature up to 80degree C. Abrasion-resistant grey wheels.
Practical detergent system.
- Cleaning agent suction system for stubborn dirt. The "Inno Foam Set" high-pressure foam system can be used if required.
Servo Control.
- Gentle cleaning of sensitive surfaces.
- All parts that come into contact with water are made from special food-grade brass.
Equipment
Spray gun, EASY!Force Food
High-pressure hose, 15 m
Spray lance, 840 mm
Triple nozzle (0degree /25degree /40degree ), Manual
Integrated pressure hose reel
Pressure cut-off
Infinitely variable pressure and water flow regulation
Servo Control
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)