KARCHER Professional High Pressure Cleaners-Cold Water HD 5/12 C 1unit

#Nomor SKU S000085975
Wishlist
Rating:
100% of 100
(1)
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number HD 5/12 C
Unit 1unit
Part Number 1.520-900.0
Maximum Pressure (MPa) 17.5
Connected Load (kW) 2.5
Flow Rate (L/hour) 500
Compatible for Profesional used
Working Pressure (MPa) 12
Power Cable (m) 5
Dimensions (mm) 380x360x930
Maximum Pressure (bar) 175
Working Pressure (Bar) 120
Berat (Kg) 26.4
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact, lightweight and versatile HD 5/12 C cold water high-pressure cleaner offers outstanding mobility and is suitable for both vertical and horizontal operation. The machine is fitted with sophisticated accessory storage, and the brass cylinder head and automatic pressure relief ensure a long service life. Also included in the equipment package are the newly developed EASY!Force high-pressure gun and the EASY!Lock quick-release fasteners. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners make handling five times faster than with conventional screw connections, without losing any robustness or longevity. Effortless operation and time-saving set-up and dismantling therefore feature as standard and are representative of the successful overall concept of the machine.
Feature
Save time and effort: EASY!Force high-pressure gun and EASY!Lock quick-release couplings.
Effortless operation at last: the EASY!Force high-pressure gun. EASY!Lock quick-release couplings: durable and robust. And five times faster than screws.

Mobility
The integrated carrying handle on the front of the machine enables easy loading and convenient transport. Push handle can be retracted at the push of a button. Compact construction style.

Flexibility
Vertical and horizontal operation possible. The wheels are not on during horizontal operation. As such, the machine offers maximum stability. Separate park and transport position for the spray unit.

Quality.
- The automatic pressure relief protects the components and extends the service life of the machine.
- High-quality brass cylinder head.
- Large, easy-to-reach water fine filter for protecting the pump against dirt particles in the water.

Accessory storage.
- Screw connection (M 18 x 1.5) for storing a Surface Cleaner directly on the machine.
- Practical nozzle compartments for triple nozzle and rotary nozzle.
- Rubber strap for fixing the pressure hose.

Equipment
Spray gun, EASY!Force
High-pressure hose, 10 m
Spray lance, 840 mm
Triple nozzle (0degree /25degree /40degree ), Manual
Pressure cut-off

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk