KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) WD/MV 4 Premium 1unit

#Nomor SKU S000085966
Wishlist
Rating:
100% of 100
(3)
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number WD/MV 4 Premium
Unit 1unit
Part Number 1.348.150.0
Energy Use (W) 1000
Container capacity (l) 20
Container material Stainless stell
Power Cable (m) 5
Standard Accessory ID (mm) 35
Current Type (V/Hz) 220-240/50-60
Dimensions (mm) 384x365x526
Actual Suction Power (aW) 220
Special Features Patented Filter Removal Technology
Berat (Kg) 14.4
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 11 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The middle class WD 4 Premium multi-purpose vacuum cleaner features a sturdy, corrosion-resistant 20-litre stainless steel container and is equipped with a flat pleated filter in a filter box, which can be quickly removed by simply folding it out, without any contact with dirt. The filter is ideal for wet and dry vacuuming with no need for filter replacement. The multi-purpose vacuum cleaner is also super-powerful with a power consumption of only 1,000 watts. Other features of the device are the "Pull & Push" locking system, the ergonomic carrying handle and the practical cable and accessory storage on the device. The handle is removable, so that accessories can be directly attached to the hose. In combination with the newly designed suction hose, the new clips floor nozzle with its two rubber and two brush strips guarantees optimal intake of all types of dirt. The parkingposition allows intermediate parking of the suction tube and floor nozzle during working interruptions.
Fitur
Produk ini memiliki K3L (Kesehatan, Keselamatan Kerja & Lingkungan). Kode K3L : 20-L-001197
Feature
Patented filter removal technology.
- Quick and easy removal of the filter from the filter box-without contact with dirt. For wet and dry vacuuming without filter replacement.

Optimally developed: Floor nozzle and suction hose.
- For the best cleaning results-whether dry, wet, fine or coarse dirt. For maximum vacuuming convenience and flexibility.

Removable handle.
Different nozzles can be directly attached to the suction hose. For easy vacuuming-even in confined spaces.

Practical parking position.
- Quick and easy intermediate parking of suction tube and floor nozzle during working interruptions.

Practical cable and accessory storage.
- Space-saving, secure and easily accessible suction hose, power cable and accessory storage.

"Pull & Push" locking system.
- For quick, easy and safe opening and closing of the container.

Ergonomically shaped carrying handle.
- Device is easy and convenient to transport.

Application Areas.
Garage
Workshop
Hobby room
Cellar
Entrance area
Interior car cleaning
Low water volumes

Equipment
Suction hose, 2.2 m, 35 mm
Removable handle
Suction tubes, 2 piece(s), 0.5 m, 35 mm
Wet and dry floor nozzle, clips with 2 rubber and 2 brush strips
Flat pleated filter, in removable filter box
Crevice nozzle
Fleece filter bag, 1 piece(s)
Parking position
Accessory storage on the device
Sturdy bumper
Rotary switch (on/off)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk