KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu) VC 2 (ERP) KAP 1unit

#Nomor SKU S000085960
Wishlist
Rating:
100% of 100
(1)
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number VC 2 (ERP) KAP
Unit 1unit
Part Number 1.198-103.0
Maximum Rated Input Power (W) 750
Operating radius (m)  7.5
Compatible for Home and garden
Sound Pressure Level (dBA) 76
Suction Hose (m) 1.5/with curved handle
Current Type (V/Hz) 220-240/50-60
Dimensions (mm) 435x288x249
Special Features Easy to Operate Filter Bag System
Berat (Kg) 9.9
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 07 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VC 2 (ERP) vacuum cleaner from Karcher combines efficient, eco-friendly cleaning performance with functional design. The device features a user-friendly dust bag system: full bags can be conveniently thrown out without coming into contact with dirt. With practical accessory storage, no accessory will ever go missing again. And thanks to its compact size, the yellow VC 2 fits perfectly into the modern family home. Other advantages include the HEPA 12 filter with minimal dust emission (ideal for allergy sufferers) and extremely low, family-friendly noise generation. The yellow VC 2 is easy to operate for young and old alike and is ideal for thorough cleaning of floors and carpets, as well as narrow gaps, corners, edges and other hard-to-reach places.
Fitur
Produk ini memiliki K3L (Kesehatan, Keselamatan Kerja & Lingkungan). Kode K3L : 20-L-003130
Feature
Easy-to-operate filter bag system.
- Simply throw away.
- No contact with dirt.

Accessories can be stored neatly on the device.
- Easy to organise.
- Nothing goes missing.

HEPA 12 filter.
- Filters 99.5% of dust and particles.
- Protects health.

Highly efficient motor.
- Low energy use.

Application Areas.
- For thorough vacuuming of carpets.
- For cleaning crevices, corners, edges and other hard-to-reach places

Equipment.
- Suction hose, 1.5 m
- Soft grip handle
- Telescopic suction tube
- Filter bag, fleece
- HEPA 12 filter (EN 1822:1998)
- Practical parking position
- Automatic cable rewind
- Floor nozzle
- Telescopic crevice nozzle
- Soft dusting brush

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk