Legrand Signalling Auxiliary CX3 412429 16A to 25A 1pc

#Nomor SKU S000084587
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number 412429
Unit 1pc
Height (mm) 84.5
Depth (mm) 67
Device Fitting Auxiliary switch/relay
Function Auxiliary switch
Width in Number of Modular Spacings 0.5
Number of Contacts As Normally Open Contact 1
Number of Contacts As Normally Closed Contact 1
Number of Contacts As Changeover Contact -
Number of Fault-signal Switches -
Rated Switch Current (A) 5
Rated Voltage (V) 250
Voltage Type AC
With Auto Test for Earth Leakage Function No
Suitable For Max. Number of Poles Main Contact Unit (total) 4
Suitable for Max. Current Main Contact Unit (A) 16
Width (mm) 9
Berat (Kg) 0.7
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 24 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description



Easy mechanical association on the left side of the latching relay or contactor. No tools required.
Can fit a latching relay previously equipped with a control auxiliary
Very compact device : 0,5 module wide



Recommendation / Restriction

This product should be installed in compliance with installation rules, preferably by a qualified electrician. Incorrect installation and/or incorrect use can lead to risk of electric shock or fire.
Before carrying out the installation, read the instructions and take account of the product's specific mounting location.
Do not open up, dismantle, alter or modify the device except where specifically required to do so by the instructions. All Legrand products must be opened and repaired exclusively by personnel trained and approved by Legrand. Any unauthorised opening or repair completely cancels all liabilities and the rights to replacement and guarantees.
Use only Legrand brand accessories.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan