Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO) 411162 4-Modules Curve C 2P 40A AC 30mA 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | 411162 |
|---|---|
| Unit | 1pc |
| Current Rating (A) | 40 |
| Sensitivity (mA) | 30 |
| Voltage (V) | 230 |
| Flush-mounted Installation | Yes |
| Breaker Type | AC |
| Number of Pole | 2 (total) |
| Number of Protected Poles | 2 |
| Rated Voltage (V) | 230 |
| Rated Current (A) | 40 |
| Surge Current Capacity (kA) | 0.25 |
| Frequency (Hz) | 50 |
| Pollution Degree | 2 |
| Width in Number of Modular Spacings | 4 |
| Built-in Depth (mm) | 44 |
| Connectable Conductor Cross Section Solid Core (mm²) | 12785 |
| IP Protection | IP20 |
| Berat (Kg) | 3.5 |
| Tanggal Produk Terdaftar | 27 February 2017 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Description
Breaking capacity 6000A according to IEC 61009 - 1 standard for household installations. Breaking capacity 10kA according to IEC 60947 - 2. Overcurrent tripping Curve C. Rated voltage : 230/400V~ 50Hz.
AC - type for the detection of AC residual currents.
Can be supplied either by copper cable (top side or bottom side) or prong busbar (top side).
Width = 4 modules
Fitted with a test button, to be used frequently to check the tripping of the residual current function.
This device complies with substance-restriction requirements and has been designed in an environmentally conscious process.
Protected against solid bodies larger than 12,5mm ("fingerproof"): IP20 according to IEC/EN 60529 standard.
Recommendation / Restriction
This product should be installed in compliance with installation rules, preferably by a qualified electrician. Incorrect installation and/or incorrect use can lead to risk of electric shock or fire.
Before carrying out the installation, read the instructions and take account of the product's specific mounting location.
Do not open up, dismantle, alter or modify the device except where specifically required to do so by the instructions. All Legrand products must be opened and repaired exclusively by personnel trained and approved by Legrand. Any unauthorised opening or repair completely cancels all liabilities and the rights to replacement and guarantees.
Use only Legrand brand accessories.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Legrand%20Residual%20Current%20Breaker%20with%20Overcurrent%20Protection%20DX3%206000%20Series%20(RCBO)%20411162%204-Modules%20Curve%20C%202P%2040A%20AC%2030mA%201pc/2kS000083092-2.jpg)