Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO) 411158 4-Modules Curve C 2P 16A AC 30mA 1pc

#Nomor SKU S000083088
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number 411158
Unit 1pc
Current Rating (A) 16
Sensitivity (mA) 30
Voltage (V) 230
Flush-mounted Installation Yes
Breaker Type AC
Number of Pole 2 (total)
Number of Protected Poles 2
Rated Voltage (V) 230
Rated Current (A) 16
Surge Current Capacity (kA) 0.25
Frequency (Hz) 50
Pollution Degree 2
Width in Number of Modular Spacings 4
Built-in Depth (mm) 44
Connectable Conductor Cross Section Solid Core (mm²) 12785
IP Protection IP20
Berat (Kg) 3.5
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 25 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description



Breaking capacity 6000A according to IEC 61009 - 1 standard for household installations. Breaking capacity 10kA according to IEC 60947 - 2. Overcurrent tripping Curve C. Rated voltage : 230/400V~ 50Hz.
AC - type for the detection of AC residual currents.
Can be supplied either by copper cable (top side or bottom side) or prong busbar (top side).
Width = 4 modules
Fitted with a test button, to be used frequently to check the tripping of the residual current function.
This device complies with substance-restriction requirements and has been designed in an environmentally conscious process.
Protected against solid bodies larger than 12,5mm ("fingerproof"): IP20 according to IEC/EN 60529 standard.



Recommendation / Restriction

This product should be installed in compliance with installation rules, preferably by a qualified electrician. Incorrect installation and/or incorrect use can lead to risk of electric shock or fire.
Before carrying out the installation, read the instructions and take account of the product's specific mounting location.
Do not open up, dismantle, alter or modify the device except where specifically required to do so by the instructions. All Legrand products must be opened and repaired exclusively by personnel trained and approved by Legrand. Any unauthorised opening or repair completely cancels all liabilities and the rights to replacement and guarantees.
Use only Legrand brand accessories.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan