TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi) TR-12 Clear Blue 1/2inch(12x18mm) 1set(100m)

#Nomor SKU S000082070
Wishlist
Rating:
80% of 100
(1)
Rp9.199.900
Persediaan

Spesifikasi Produk

Model Number TR-12
Unit 1set(100m)
Color Clear Blue
Length(set/m) 100
Size (inch) 1/2
Diameter Hose (ID x OD) (mm) 12 x 18
Usage Pressure (MPa) 0-0.8 (at 60°C); 0-1.2 (at 23°C)
Minimum Bending Radius (mm) 55
Berat (Kg) 17.6
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications :
For factory equipment hoses and various equipment.

Made of soft PVC, the TOYORON Hose is a multipurpose pressure resistant hose that can be used on a variety of fluids, including water, air, oil and chemicals. More transparent, lighter and more flexible than rubber.
Feature
Fluid verification.
Unlike rubber hoses, the transparent TOYORON Hose allows good visibility inside so verification is quick.

Easy fitting insertion.
The TOYORON Hose is easy to cut and couplings can be easily inserted for improved hose installation efficiency.

Wide range of sizes.
Inner diameters range from 4 to 75mm. Can also be adapted for larger diameters.

More oil-resistant than rubber.
The TOYORON Hose handles oil better than rubber for a longer service life.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk