Legrand Time Delay Relay 004740 On Delay 8A 250V 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | 004740 |
|---|---|
| Unit | 1pc |
| Voltage Type (supply Voltage) | AC |
| Nominal Switching Current At 250 V AC (A) | 8 |
| Type of Excitation | Analogue with single function |
| Function | Operating delay |
| 1st Interval (s/hour) | 0.1-360000 |
| Mounting Method | DIN rail |
| Width in Number of Modular Spacings | 1 |
| Built-in Height (mm) | 70 |
| Number of Contacts As Normally Open Contact | - |
| Number of Contacts As Normally Closed Contact | - |
| Number of Changeover Switches | 1 |
| Control Voltage 1 (V) | 12-230 |
| Type of Control Voltage 1 | AC/DC |
| Frequency Control Voltage 1 (Hz) | 50-60 |
| Supply Voltage (V) | 250-250 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 February 2017 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Description
Time delay relays - 12 to 230 V~ and =
- For controlling the switching ON or OFF of a circuit (lighting, ventilation, automation, signalling) in operation for a specific time from 0,1 sec to 100 hrs
- Supply voltage : 12 to 230 V~ (50/60 Hz) and =
- Output : 8 A - 250 V~ - cos Ï = 1 per inverter contact
Time delay relaysON delay
- Delays load switch - on (alarm, lighting, contactor)
- The time period starts when the relay is switched ON.
- At the end of the time period (T) , the load is switched ON
- Number of modules : 1
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan