KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding) 4102A Soft Case Model 1unit

#Nomor SKU S000079887
Wishlist
Rp7.499.900
Persediaan

Spesifikasi Produk

Model Number 4102A
Unit 1unit
Measuring Range Earth Resistance: 0-12 Ohm/0-120 Ohm/0-1200 Ohm. Earth Voltage [50,60Hz]: 0 - 30V AC.
Accuracy (%) Earth Resistance: +/- 3 of full scale Earth Voltage: +/- 3 of full scale
Overload Protection Earth Resistance: 276V AC for 10 secons; across 2 of the 3 terminals; Earth Voltage: 276V AC for 1 minute
Power Source (V) R6 (AA) 1.5x6
Dimensions (mm) 105x158x70
Contents Included 7095A (Earth resistance test leads) x1set. (red-20m, yellow-10m, green-5m); 8032 (Auxiliary earth spikes) x1set; 7127A (Simplified measurement probe) x1set; R6 (AA) x6; 9121 (Shoulder strap); Instruction Manual; Carrying case : 9084(Carrying case[Soft]
Berat (Kg) 2.3
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 01 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The latest circuit design permits the instrument to operate with the minimum of influence from earth voltage and earth resistance of auxiliary earth spikes.
- Dust and drip proof (designed to IEC 529 IP54).
- Earth resistance value can be read directly from the scale.
- Designed to meet IEC 61010-1 safety standard.
- Capable of measuring earth voltage.
- Small and lightweight. Shock resistant new case material.
- 2mA measuring current permits earth resistance tests without tripping earth leakage current breakers in the circuit under test.
- Lead wire connection to C and P terminals and proper auxiliary earth resistance can be checked by "OK" lamp.
- Lead wire connection to C and E terminals is good when "OK" lamp is illuminated.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan