NACHI Straight Shank Drill SG-ES Series (Mata Bor Lurus) SGES10.7 Dia. 10.7mm 1pc

#Nomor SKU S000077066
Wishlist
Rp849.900
Persediaan

Spesifikasi Produk

Model Number SGES10.7
Unit 1pc
Flute Length (mm) 94
Overall Length (mm) 151
Shank Diameter (mm) 12
Helix Angle standard
Point Angle (°) 135
Surface Processing SG TiCN coat
Thinning Shape of Drills 2 brake + X thinning thinning
Tolerance h7
Blade Diameter (mm) 10.7
M Code 08656916
Berat (Kg) 0.3
Tanggal Produk Terdaftar 05 January 2017
Terakhir Diperbaharui 29 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Warnings on using the drilling condition tables
1) Adjust drilling condition according to the rigidity of machine or work clampstate.
2) The table values are for drilling with water soluble cutting fluid.
3) Provide sufficent amount cutting fluid to the cutting point and in the flute.
4) Reduce RPM and feed speeds by 20% for holes deeper than 3Dc or when using non-water-soluble
cutting fluids.
5) When for hole depth more then 3 × Dc deep, add step feed. However, a work material and drilling
condition to chip removal may be worse. In that case, add A even if drilling depth 3 × Dc is as follows.
6) In step feed, return to the entrance hole.
7) Step feed interval is about 0.5 ∼1 × Dc. In small diameter, about 0.2 ∼0.5× Dc.
8) Use a collet chuck, milling chuck.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan