TRUSCO Paper Mini Flap Wheel with Axis (Amplas Gerinda Susun) SK1520100 1box(5pcs)

#Nomor SKU S000071507
Wishlist
Harga spesial Rp289.900 Harga normal Rp559.900
Persediaan
Diskon 48%
Promo

Spesifikasi Produk

Model Number SK1520100
Unit 1box(5pcs)
Grain Size (#) 100
Outside Diameter (mm) 15
Width (mm) 20
Shaft Diameter (mm) 3
Shaft Length (mm) 30
Number of Segments About 32
Maximum Working Speed 25000rpm
Purpose of Use Polishing of small irregular shapes such as semicircular interior and corner part. Working Tool: Micro grinder. (air/electric)
M Code 8363537
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 November 2016
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging. Heat dissipation effect is large and does not alter the work. Inner surface, curved surface, flat surface, any polishing is possible. Possible to freely polish (hairline processing is possible) from soft to hard objects by adjusting the number of rotations.
Feature
For general metal. Since the gap between the polishing cloths is somewhat open, clogging is very less and it can be used until the end.

Use
Polishing of the cylindrical internal part and corner part etc.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan