TRUSCO Bevel Brush for Air Tool (Sikat Bevel) GBB85AS 1pc

#Nomor SKU S000071407
Wishlist
Rp609.900
Persediaan

Spesifikasi Produk

Model Number GBB85AS
Unit 1pc
Outside Diameter (mm) 85
Wire Diameter (mm) 0.30
Bristle Material Stainless Steel
Purpose of Use For curved surface polishingRust remover/oxide film removal after welding. Paint removal and ground processing.
M Code 37302754
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 November 2016
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Since brushes are not abrasives like grinding wheels and coated whetstone abrasive piece, they do not scrape the products themselves, they are optimum for removing dirt and deposits on the surface.
Feature




Since the brush is not an abrasive material such as grindstone or coating polishing material, it does not scrap the product but is most suited for removing dirt or attached substances from the surface.







Use



For polishing curved

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan