TRUSCO Copper Hammer (Martil / Palu) ATFH30 1pc

#Nomor SKU S000071292
Wishlist
Rating:
100% of 100
(2)
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number ATFH30
Unit 1pc
Head Diameter (mm) 36.5
Head Length (mm) 117
Total Length (mm) 335
Size (lbs) 3
Handle Material Hickory
Head Material Copper and Brass
M Code 08385124
Berat (Kg) 1.4
Tanggal Produk Terdaftar 09 November 2016
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A copper hammer made with copper and copper alloy products. Deformation of the copper part is less than the casting hammer and excellent in usability. Hickory, which is harder, more durable and elastic than oak is used for handle. Copper purity is 99% or more and hardness is 80HRF.
Feature
- A copper hammer processed copper products.
- The deformation of the copper part is less than that of the casting hammer, and the workability is excellent.
- The handle is harder than the heel, and uses a durable and elastic hickory.
- Copper purity 99% or more, hardness is 80HRF.
- Three times stronger than cast copper hammers and can be used for a long time.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk