TRUSCO Foam Polyethylene Sheet (Lembaran PE) TPES2010GY Grey 1pc

#Nomor SKU S000070129
Wishlist
Rp749.900
Persediaan

Spesifikasi Produk

Model Number TPES2010GY
Unit 1pc
Color Grey
Length (mm) 1000
Width (mm) 1000
Material Polyethylene Foam
Thickness (mm) 20
Working Temperature Range (°C) -20 to 70
Density (kg/m³) 25
Purpose of Use Box cushioning material, cushioning material, organizing sheet, work.
M Code 20786675
Berat (Kg) 0.5
Tanggal Produk Terdaftar 09 November 2016
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A material of a polyethylene foam sheet with elasticity You can cut it to your preferred size Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.
Warning
Cut surface is not processed for appearance The material is soft and is easily scratched.
Feature
- It is a material made of flexible polyethylene foam sheet.
- Can be cut to your preferred size.
- Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold insulation.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan