Mitutoyo Dial Snap Meter Metric 523-121 PSM-25R 0-25mm/0.060mm 1pc

#Nomor SKU S000069092
Wishlist
Rp6.899.900
Persediaan

Spesifikasi Produk

Model Number 523-121
Unit 1pc
Graduation (mm) 0.001
Range (mm) 0-25
Range of Indicator (mm) ±0.060
Mitutoyo Part Number PSM-25R
M Code 75202944
Berat (Kg) 0.9
Tanggal Produk Terdaftar 23 November 2016
Terakhir Diperbaharui 29 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for measuring mass-produced parts. Stable measurement is realized by the design assuming the measurement by attaching to the stand. It achieves high accuracy with an indication error of 1 μm and a scale interval of 1 μm. It has a waterproof structure of protection class IP54 that can be used in processing factories that are directly exposed to splashes of grinding kraton. The indicator uses a large, easy-to-read scale. Hard coating treatment is applied to the cover plate of the indicator part to improve oil resistance and scratch resistance. All models are equipped with a zero adjustment function. Equipped as standard with a sliding work stopper that is ideal for objects with poor stability. The measuring surface has a cemented carbide tip. It is a product that can use the re-proofreading service that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.

- We do not deliver to private residences (single-family homes or apartment complexes).
- For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later.
- Products with proofs cannot be canceled after ordering.
- Products with proofreading documents and traceability system diagrams can only be ordered online.
- Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
- Products with calibration certificates include Mitutoyo calibration certificate with traceability system diagram, which is calibrated by the manufacturer, and calibration calibration certificate by calibration company, with traceability system diagram, which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
- Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
- Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Direct GO/NO-GO judgment for massproduced parts.
- Spindle diameter 10.8mm (.425inch)
- IP protection level 54
- Supplied in fitted plastic case.

Technical Data
- Dial indication accuracy 1µm / .00005inch
- Indication repeatability 0.4µm / .00002inch
- Dial reading 0.001mm or .00005inch
- Flatness 0.3µm / .000012inch
- Parallelism 0.6µm / .000024inch for models up to 50mm / 2inch 1µm / .00004inch for models over 50mm / 2inch
- Measuring force 5 - 10N (500 - 1000gf)
Use
Feature:
- Ideal for measuring mass-produced parts.
- Designed for measurements mounted on a stand, it achieves stable measurements.
- Achieves high accuracy with an indication error of 1 µm and a graduation of 1 µm.
- Waterproof with protection class IP54, allowing use in processing plants where it is directly exposed to splashes of grinding clay.
- The indicator uses a large, easy-to-read scale.
- The indicator's cap plate is hard-coated to improve oil resistance and scratch resistance.
- All models are equipped with a zero adjustment function.
- A sliding work stopper is standard, ideal for measuring unstable objects.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan