Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) 530-118 8inch/0.02mm 1pc

#Nomor SKU S000069038
Wishlist
Rating:
100% of 100
(2)
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number 530-118
Unit 1pc
Accuracy (mm) 0.03
Dimensions a (mm) 50
Dimensions b (mm) 24.5
Dimensions c (mm) 20.5
Dimensions e (mm) 16
Dimension L (mm) 288
Depth Bar Blade
Specification Range (mm/inch) 0-200/0-8
Graduation (mm/inch) 0.02/0.001
Berat (Kg) 0.4
Tanggal Produk Terdaftar 23 November 2016
Terakhir Diperbaharui 29 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Tidak termasuk sertifikat kalibrasi
Warning
Exclude Calibration Certificate
Feature
- Measures OD (outside diameter), ID (inside diameter), depth, and
- The small vernier face angle (14°) provides easy reading.
- Dual reading scales on vernier. (metric/inch and inch models only)
- Lock screw for holding thesliding jaw position.
- Carbide-tipped jaw type calipers are also available.
- Supplied with vinyl holster in fitted carton. Except 600mm/24inch models are carton only. 1000mm/40inch supplied in wooden case.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk