Mitutoyo Dial Caliper Metric Type (Jangka Sorong) 505-731 D20TX 0-200mm/0.02mm 1pc

#Nomor SKU S000069024
Wishlist
Rating:
100% of 100
(2)
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number 505-731
Unit 1pc
Specification Range (mm) 0-200
Range Per Rev (mm) 2
Graduation (mm) 0.02
Dimension L (mm) 288
Dimension D (mm) 16
Dimensions c (mm) 20
Dimensions a (mm) 50
Dimensions b (mm) 24.5
Accuracy (mm) 0.03
Article Number 10048499
Mitutoyo Part Number D20TX
M Code 11687865
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2016
Terakhir Diperbaharui 29 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This metric dial caliper allows you to take reliable measurements and offers you the following benefits:
- Ultra-smooth sliding and high shock protection
- Easy to read dial with large character height
Peringatan
Tidak termasuk sertifikat kalibrasi
Warning
Exclude Calibration Certificate
Feature
- New designed dial movement for ultra smooth sliding and high shock protection.
- Can measure OD, ID, depth, and steps.
- Lock screw for dial bezel and for holding the slding jaw position.
- Models available with carbide-tipped OD and ID jaws.
- Supplied in fitted plastic case.
- Dial for measuring Vernier scale, for ease of reading, Hardened stainless steel construction, for protection of caliper components, Four-way measurement capability, for outside dimension (OD), inside dimension (ID), depth, and step measurements.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk