JTC Air Bottle Jack JTC-AJ120 12T 1pc

#Nomor SKU S000067030
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number JTC-AJ120
Unit 1pc
Capacity 12 ton
Hose length 5 Inch
Berat (Kg) 10.5
Tanggal Produk Terdaftar 26 October 2016
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Low profile design For most of Industrial applications
- Forging base as the strongest construction to catch the needs in Industry market
- Housing welding onto the forged base makes to be free of leakage problem as well
- Telescopic design of AJ300 and AJ500 reaches the extra needed during operating to save time and labor cost much
- Telescopic design of AJ120, AJ220, ABJ1527 and ABJ2035 reaches the extra height during operation to save time and costs
- ABJ1527, ABJ2035, ABJ300 and ABJ500 equipped with two large Dia. Rubber wheels provide the greatest convenience and mobility you need.
- Air/Hydraulic design make you free pumping Handle also with the most efficency and time saving.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan